Abbotsford
PANNK6APC3GY

PANDUIT 3 ft NetKey Category 6A UTP Patch Cord, Gray

Price $20.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6APC3GY

Description

Category 6A/Class EA F/UTP patch cords are constructed of 26 AWG shielded twisted pair stranded copper cable with a UTP modular plug on each end. Patch cords are offered in multiple colored F/UTP cable for design flexibility with a strain relief boot on each modular plug. All patch cords are wired to be compatible with both T568A and T568B wiring schemes.The NetKey Category 6A UTP Patch Cords are a component of the NetKey Category 6A Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:- 10GBASE-T Ethernet- Wireless deployment- Power over Ethernet- Video streaming

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Category 6A
Cable Type 26 AWG F/UTP Cable Length 3 ft
Connector Type Modular Plug Material Copper
Cable Material Copper Color Green
Temperature Rating 14 - 140 °F Standards PoE, PoE+, Flammability Rating: CM/LSZH
Application 10GBASE-T Ethernet, Wireless Deployment, Power Over Ethernet and Video Streaming UPC 074983961887

Packages

1 - UNIT - 1 10 - UNIT - 10