Description
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Blue, 8 in.TX6-28TM Category 6 Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Digital video and broadband/baseband analog video- Voice/data systems- Voice over Internet Protocol (VoIP)
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6, Small Diameter |
| Cable Type | 28 AWG U/UTP | Cable Length | 8 in |
| Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
| Cable Material | Copper | Color | Blue |
| Temperature Rating | 167 °F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
| Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) 1.2 Gb/s ATM (4) Digital video and broadband/baseband analog video (5) Voice/data systems (6) Voice over Internet Protocol (VoIP) | UPC | 074983979653 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |