Description
The TX5e™ Cat 5e UTP Patch Cord is a 6-Foot, Green cord constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug™ modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 5e |
| Cable Type | 24 AWG U/UTP | Cable Length | 6 ft |
| Connector Type | Modular Plug | Cable Diameter | 5.5 mm |
| Cable Material | Copper | Color | Green |
| Temperature Rating | 140 °F | Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
| Application | (1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP) | UPC | 074983165896 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |