Abbotsford
DAHDHPFM93059N

DAHUA DH-PFM930-59N 200m RG59 Coaxial Cable, Black

Price $100.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFM930-59N

Description

PRODUCT FEATURES:- 200 m (656.17 ft) RG59 Coaxial Cable - Over 1000 m (3280.84 ft) Transmission Distance (at 720p) - 99.99% Oxygen-free Copper - Cable Sheath Flame Retardant for 8 Seconds

Specifications

Brand Name Dahua Item Name RG59 Coaxial Cable
Wire Gauge Size 20 AWG Conductor Material Copper
Length 200 m Insulation Material FPE
Jacket Material PVC Jacket Color Black
Outside Diameter 6.1 mm Impedance 75 O
Temperature Rating -20 to 70 °C Environmental Conditions -40 to 80 °C Storage Temperature

Packages

1 - UNIT - 1