Abbotsford
cab16/1praa600v

16/1PR 600V Aluminum Armored Instrument Cable, Grey

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:INST 16/1PR AIA 600V

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Specifications

Brand Name Electro Cables Item Name Instrument Cable
Type Aluminum Armored Wire Gauge Size 16 AWG
Voltage Rating 600 V Number of Conductors 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok