Abbotsford
cab14/2spkrft4gry

REEMEE 14/2C FT4 Deca Cables Unshielded Stranded Speaker Wire, Grey

Price $2.0077 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:CH1000FL2G

Description

14-2 105 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Unshielded Wire Gauge Size 14 AWG
Stranded/Solid Stranded Strands 105
Number of Conductors 2 Color Clear

Packages

152 - UNIT - 152 1220 - UNIT - 1220 3660 - LAYER - 3660 SKID - SKID - 14640
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok