
HYPERLINE 500ft Box 14/2 FT4 Speaker Wire, Gray
Description
Get the most out of your home audio system with Hyperline 14 AWG speaker wire. Features 2 conductors made with stranded bare copper and insulated in a PVC rated jacket. Manufactured to the highest quality standards and approved by 3rd party organizations such as UL and ETL.
Specifications
Brand Name | Hyperline | Item Name | Speaker Wire |
Wire Gauge Size | 14 AWG | Stranded/Solid | Stranded |
Number of Conductors | 2 | Length | 500 ft |
Conductor Material | Bare Copper | Jacket Material | PVC |
Color | Gray | Voltage Rating | 300 V |
Insulation Material | PVC | Insulation Thickness | 0.26 mm |
Packaging Type | Box | Standards | ANSI/TIA-568-C.2, ANSI/TIA-1096-A, cULus Listed |
Application | For Structured Cabling for Horizontal and Building Backbone Cable, Transmission of Digital and Analogue for Data, Video and Audio Applications |
Packages
152 - UNIT - 152 |