Description
Inline GFCI version of the T-head 14880TC. Molded T-head with three receptacles and 12/3 SJTW cord. Manual reset and 4-6 mA trip level.
Specifications
| Brand Name | Lind Equipment | Sub Brand | Lind Equipment |
| Item Name | SJTW GFCI Plug and Cordset | Type | Manual, Inline |
| Color | Yellow | Wire Gauge Size | 12 AWG |
| Number of Conductors | 3 | Stranded/Solid | Solid |
| Voltage Rating | 120 V | Conductor Material | Copper |
| Jacket Material | SJTW yellow cord | Series/Model | 26020TC |
| Number of Outlets | 3 | Length | 2 ft |
| Amperage Rating | 15 A | Construction | Heavy-duty molded T-head with three receptacles with 2' 12/3 cord and indicator light. Trip level 4-6mA |
| NEMA Rating | 5-15P | Environmental Conditions | Wet locations |
| Standards | cULus Listed | Application | Portable ground fault protection for workers |
Packages
| 1 - UNIT - 1 |