Abbotsford
cab12/3sjow304

GENERAL CABLE SJOOW 3C12 305M 12/3C 300V 305m General Cable Cabtyre SJOOW

Price $5.3801 / M
Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:SJOOW 3C12 305M

Description

CarolpreneĀ® Jacketed Type SJOOW Cable. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90 Degrees C EPDM. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone, sunlight (UV) and weather-resistant. TRU-MarkĀ® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Type Cabtyre, Oil/Water Resistant, Premium-Grade Color Black, White, Green
Wire Gauge Size 12 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 300 V
Conductor Material Bare Copper Jacket Material Chlorinated Polyethylene (CPE)
Strands 41/30 Outside Diameter 0.43 in
Length 305 m Insulation Material EPDM
Insulation Thickness 0.03 in Jacket Thickness 0.045 in
Temperature Rating 90 °C Weight per 1000 Foot 131 lb
Standards ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant Application For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok