
NORTHERN CABLES 12/2C 1KV TECK90 Armoured Cable, Black
Description
12 AWG TECK90 Copper Conductor with 2 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Type | Interlocked | Wire Gauge Size | 12 AWG |
Number of Conductors | 2 | Stranded/Solid | Stranded |
Conductor Material | Copper | Jacket Color | Black |
Outside Diameter | 0.744 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.045 in | Jacket Material | PVC |
Amperage Rating | 30 A | Color Code | Black/White |
Weight | 352 kg/km | Weight per 1000 Foot | 237 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA Certified in File Number LL109933, CSA Standard C22.2 No. 131, No.38 and No.2256, RoHS Compliant, Flame Test Compliances, CSA FT4 Hazardous Location, SUN RES (Outer Jacket) SUN RES on Inner Jacket, Direct Burial Acid Gas: CSA AG14 |
Application | For Concealed Wiring in Dry or Wet Locations, for Exposed Wiring in Dry or Wet Locations, for Exposed and Wiring in Dry, Locations Where Subjected to Corrosive, Action if suitable for Corrosive Conditions Encountered, for Exposed Wiring Where Subjected to the Weather, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry or Wet Locations, for Direct Earth Burial (with Protection as Required by Inspection, Authority), for Service Entrance above or below Ground |
Packages
300 - UNIT - 300 |