
NORTHERN CABLES TECK 14/3C 1KV 1000V #14 AWG 3 Conductor General Cable NUAL® Brand Type TECK90 Armoured Cable, Black
Description
Northern Cables Inc.’s TECK90 is an interlocked armoured cable for use in petro-chemical, pulp and paper and other industrial application environments. TECK90 can be used in open and concealed wiring, direct burial and in hazardous locations. The insulated conductors are made with cross-linked polyethylene and twisted with an uninsulated ground wire. The twisted core is covered with a PVC jacket, then covered with either interlocked aluminum or galvanized steel and covered with a PVC jacket over the armour. TECK90 is manufactured to CSA C22.2#131 and CSA C22.2 #174 to allow it to meet the certain CSA tests including; flame test FT4,-40C cold temperature impact test, low acid gas and sunlight resistance. TECK90 is available in 600 and 1000V constructions from #14 to 500 kcmil in copper. Cables can be manufactured up to 50 conductors. Custom cables are available upon request including composites, vertical riser and colored jackets.
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Type | Interlocked | Wire Gauge Size | 14 AWG |
Number of Conductors | 3 | Conductor Material | Copper |
Armor Material | Aluminum | Jacket Color | Black |
Voltage Rating | 1000 V | Outside Diameter | 0.73 in |
Insulation Material | Cross-Linked Polyethylene | Insulation Thickness | 0.045 in |
Jacket Material | PVC | Amperage Rating | 25 A |
Color Code | Black/Blue/Red | Weight per 1000 Foot | 235 lb |
Temperature Rating | 90 °C | Standards | CSA Standard C22.2 No. 131, No.38 and, No.2256, RoHS Compliant, CSA FT4, Hazardous Location, SUN RES (outer jacket) SUN RES on inner jacket, Direct Burial, Acid Gas: CSA AG14 |
Application | For Concealed Wiring in Dry or Wet Locations, for Exposed Wiring in Dry or Wet Locations, for Exposed and Wiring in Dry, Locations Where Subjected to Corrosive, Action if suitable for Corrosive Conditions Encountered, for Exposed Wiring Where Subjected to the Weather, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry or Wet Locations, for Direct Earth Burial (with Protection as Required by Inspection, Authority), for Service Entrance above or below Ground |
Packages
300 - UNIT - 300 |