Abbotsford
cab4teck3c5kv

4/3C 5KV TECK Cable

Price $77.1956 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TK04-03/05U

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name TECK90 Armored Cable
Wire Gauge Size 4 AWG Number of Conductors 3
Stranded/Solid Stranded Conductor Material Copper
Jacket Color Black Voltage Rating 5 kV
Outside Diameter 1.211 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.06 in Jacket Thickness 0.08 in
Amperage Rating 85 A Temperature Rating -40 °C
Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok