Abbotsford
cab16/12traa300v

SONECABLE INST 16/12TR AIA 300V INST CABLE 16/12PR ALUMARM 300V

Price $24.2033 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:INST 16/12TR AIA 300V

Description

Instrumentation cable with 7 strand concentric, class B bare or tinned copper wire. Two or three conductors are twisted together to form a pair or triad. The individually shielded pairs and triads have a finished lay of 51 mm. Unshielded pairs and triads have staggered lays to prevent electromagnetic interference and cross talk. When specified, pairs and triads are shielded with 100% coverage aluminium/polyester tape and a seven strand tinned copper drain wire is used. The shielding tape is designed to provide total shield isolation from all other shields.

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Interlocked Armour Wire Gauge Size 16 AWG
Number of Conductors 2, 3 Stranded/Solid Stranded
Number of Strands 7 Conductor Material Copper
Insulation Material PVC, XLPE Jacket Material PVC
Jacket Color Gray Voltage Rating 300 V
Outside Diameter 1.224 in Insulation Thickness 0.025 in
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4 Rated

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok