
ABB 4 inch Catamount Ultraviolet Resistant Cable Ties, Black, 1000/Pack
Description
CATAMOUNT® miniature cable tie made of nylon.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Miniature |
Length | 3.94 in | Width | 0.095 in |
Thickness | 0.045 in | Bundle Diameter | 0.0625 - 0.63 in |
Locking Type | Plastic Pawl | Tensile Strength | 18 lb |
Material | Nylon 6/6 | Color | UV Black |
Temperature Rating | -40 to 185 °F | Packaging Quantity | 1000/Pack |
Standards | UL File Number E49405, Military Specification | UPC | 728494914503 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) | 2500 - UNIT = 25000 | 25K - UNIT - 25,000 | 7000 - UNIT = 700000 |