
ABB 5 inch 50 ft Reel Thomas&Betts Deltec Cable Tie
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Deltec® |
Item Name | Cable Tie | Type | Strap On a Reel, Endless Tape |
Length | 50 ft | Width | 1/2 in |
Thickness | 0.06 in | Tensile Strength | 250 lb |
Material | Weather Resistant Acetal | Color | Black |
Temperature Rating | -40 to 85 °C | Standards | ASTM D6779 |
Application | For Bundling in Harsh Outdoor Environments | UPC | 786210713403 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 800 - UNIT = 800 |