Abbotsford
TABTYDLH

ABB TYD-LH 25 Heads Only Weather-Resistant Acetel TYD-LH Deltec® Cable Tie Locking Head, Black

Price $2.1493 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB
Manufacturer #:TYD-LH

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Deltec®
Item Name Cable Tie Locking Head Type Head (Buckle)
Length 0.85 in Width 3/4 in
Locking Type Double Tensile Strength 250 lb
Material Weather Resistant Acetal/Plastic Color Black
Temperature Rating -40 to 85 °C Standards ASTM D6779
Application For Bundling in Harsh Outdoor Environments UPC 786210713397

Packages

1 - UNIT - 1 25 - UNIT = (25) 125 - UNIT = 125 3200 - UNIT - 32000