Abbotsford
TAB1000M

ABB 1000M 1000 kcmil-800 kcmil Blackburn® High Strength Split-Bolt Connector-Type H

Price $460.9952 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1000M

Description

BLACKBURN® split bolt connector. Bolt and nut are made of high strength corrosion-resistant bronze alloy. CSA Certified and UL Listed.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type High Strength, Type H
Material Bronze Alloy, Copper Standards UL File No. E9809
Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection UPC 783786200214

Packages

1 - UNIT - 1 18 - UNIT = 18