
PANDUIT LCAX2-14-E COMP LUG 1H #2 1/4in Std
Description
The LCAX2-14-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Lug™ |
Item Name | Compression Lug | Type | Copper Compression Connectors - Lugs |
Number of Holes | 1 | Stud Size | 1/4 in |
Barrel Length | 0.59 in | Overall Length | 1-1/2 in |
Color Code | Brown | Material | Copper |
Series/Model | LCAX | Voltage Rating | 35000 V |
Barrel Type | Standard with Inspection Window | Tongue Type | Standard |
Finish | Tin Plated | Temperature Rating | 90 °C |
Standards | CSA Certified, UL Listed | UPC | 074983442645 |
Packages
40 - UNIT - (40) | 100 - UNIT - 100 |