Abbotsford
tab35501

ABB 35501 4-2/0AWG LOCKTITE® Connector LUG-IT One-Hole Lugs, Offset Tongue

Price $18.2521 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:35501

Description

Blackburn® locktite copper one hole lug with offset tongue which makes a low resistance terminal. Double laps at top give greater thread strength and lock screw when tightened.

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Locktite
Conductor Type Copper Conductor Size 4-2/0 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Bolt Size 1/4 in
Tongue Size 13/16 in L x 3/4 in W x 0.101 in T Mounting Hole Size 1/4 in
Finish Tin Plated Dimensions 1-13/16 in L x 3/4 in W
Standards UL E9809 Listed, CSA Certified, RoHS Compliant Application For Grip Cable Firmly Between Its Strong body and Serrated Copper Tongue
UPC 786210355016

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = 100 1920 - UNIT = 19200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok