Abbotsford
tab58182

ABB 5/8 inch Copper One-Hole Lug Standard Barrel, Pink

Price $105.1843 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:58182

Description

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 535 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 99, Die Color Code Pink.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight, Non-Insulated
Conductor Size 535 kcmil Number of Holes 1
Stud Size 5/8 in Barrel Length Standard
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Tin Plated Standards UL E9809
UPC 786210581828

Packages

1 - UNIT - 1 20 - UNIT = 20 7200 - UNIT = 7200