Copper Two-Hole Lug, 45 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87, Die Color Code Brown.

ABB 1/2 inch Copper Two-Hole Lug 45 Degree Long Barrel
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 0.5 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, 45° Bend | Standards | UL E9809 |
UPC | 786210740386 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - UNIT = 30 |