Abbotsford
burka6u

HUBBELL 1 Conductor 14-6AWG 1Hole 1/4 inch Universal Terminal Mechanical Lug, Aluminum

Price $2.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA6U
Documents Documents

Description

Aluminum Universal Terminal, 1 Hole, 14-6 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 14-6 AWG Stranded
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 1 Bolt Size 1/4 in
Tongue Size 0.63 in L x 0.09 in T Finish Electro-Tin Plated
Dimensions 16 in L x 1/2 in W x 1/2 in H Standards UL AL9CU Listed, CSA Certified, RoHS Compliant
Application For Aluminum And Copper Conductors UPC 781810370179

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok