Aluminum Universal Terminal, 1 Hole, 6-2/0 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated

HUBBELL 1 Conductor 6-2/0AWG 1Hole 1/4 inch Burndy Universal Terminal, Aluminum
Description
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 6-2/0 AWG Stranded |
Material | High Strength Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 1/4 in | Tongue Size | 0.81 in L x 0.19 in T |
Temperature Rating | 194 | Finish | Electro-Tin Plated |
Dimensions | 1.47 in L x 0.63 in W x 0.8 in H | Standards | UL Listed, CSA Certified, RoHS Compliant, AL9CU Rated |
Application | For Aluminum And Copper Conductors | UPC | 781810370100 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |