
MIL-STED DATA PRODUCTS F56-324 1 Piece Mil-Sted RG6 Crimp Cable
Description
F crimp connector. RG6 cable.
Specifications
Brand Name | Holland | Item Name | Crimp Connector with Ring |
Type | Type F, Male | Material | Brass with Zinc Nut |
Color | Gold Iridite Plated | For Use With | Series 6 RG6 Cable with 60% Braid Shield Coverage, HX-596Q 0.324 in Hex Crimp Tool |
Standards | ISO 9001:2000 | Application | Drop Distribution Systems of all Bandwidths |
Packages
100 - UNIT - (100) |