Abbotsford
prvf56324

MIL-STED DATA PRODUCTS F56-324 Crimp Connector with Ring Type F, Male Gold Iridite Plated

Inventory
Unavailable for order
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:F56-324

Description

F crimp connector. RG6 cable.

Specifications

Brand Name Holland Item Name Crimp Connector with Ring
Type Type F, Male Material Brass with Zinc Nut
Color Gold Iridite Plated For Use With Series 6 RG6 Cable with 60% Braid Shield Coverage, HX-596Q 0.324 in Hex Crimp Tool
Standards ISO 9001:2000 Application Drop Distribution Systems of all Bandwidths

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok