Abbotsford
tabmd1210m2

ABB MD1210M-2 Color-Keyed® KUBE Male Copper Motor Pigtail Disconnect, Yellow

Price $31.8167 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD1210M-2
Documents Documents

Description

COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 3/18 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Lead Pigtail Male Disconnect Type Non-Insulated
Conductor Size 12-10 AWG Contact Material Copper
Color Yellow Finish Tin Plated
Standards UL E9809 Listed UPC 786210789729

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 4704 - UNIT = 47040
This website uses cookies to ensure you get the best experience on our website. Read more
Ok