Description
COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 9/16 inch strip length.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Motor Pigtail Male Disconnect | Type | Non-Insulated, Plug |
| Conductor Size | 1 AWG | Contact Material | Copper |
| Color | Green | Finish | Tin Plated |
| Standards | UL E9809 Listed | UPC | 786210838946 |
Packages
| 1 - UNIT - 1 | 3 - UNIT = (3) | 30 - UNIT = 30 |