Abbotsford
panph148rq

PANDUIT PH14-8R-Q 16–14AWG #8 Type PH-R Ring Terminal Heat Shrink (25/Pack), Blue

Price $2.3227 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:PANDUIT
Manufacturer #:PH14-8R-Q
Documents Documents

Description

Heat Shrink Ring Terminal 16 – 14 AWG, #8 stud size.FEATURES:- Heat shrink sleeving forms a protective barrier to provide environmentally sealed terminations ideal for high moisture applications- Ring tongue design assures a secure connection in high vibration applications- Brazed seam protects terminal barrel from splitting during the crimp process- Heat shrink installation is completed with a standard heat gun- Minimum continuous operating temperature -65°F (-55°C)- Maximum continuous operation temperature 230°F (110°C)- Shrink temperature 300°F (150°C)- UL and CSA rated up to 600 V per UL 486A/B

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Compression Sleeve Type Ring Terminal
Material Copper Voltage Rating 600 V
Temperature Rating 230 °F Finish Tin-Plated
Color Blue Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983818051

Packages

1 - UNIT - 1 25 - UNIT - 25 125 - UNIT - (125)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok