ABB B250 16-14 AWG Sta-Kon® Non-Insulated Female Disconnect, Metallic
Description
Non-Insulated Female Disconnect, Length .73 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated, 1,000 Pack
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non Insulated Female Flag Disconnect Terminal | Type | Straight |
| Conductor Size | 16-14 AWG | Tab Size | 1/4 x 0.032 in |
| Material | Brass | Finish | Electro-Tin Plated |
| Color | Metallic | Barrel Type | Brazed Seam, Serrated |
| Temperature Rating | 150 degrees C | Standards | UL File Number E66716 |
| UPC | 786210809915 |
Packages
| 1 - UNIT - 1 | 1000 - UNIT = (1000) | 10K - UNIT - 10,000 |