Abbotsford
wdm9006870000

WEIDMULLER 9006870000 H16,0/25,5X SV Wire-End Ferrule, Blue

Price $0.4893 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:WEIDMULLER
Manufacturer #:9006870000

Description

Wire-end ferrule, Standard, 26 mm, 12 mm, Blue. Polypropylene conical cable entry. Heat-resistant up to 105°C for conductors from 1.5 to 16 mm² (AWG 16-6) tin-plated copper dimensional tolerances to DIN 46228 part 4.

Specifications

Brand Name Weidmuller Item Name Wire End Ferrule
Type Standard Conductor Size 6 AWG
Strip Length 26 mm Overall Length 25.5 mm
Color Blue Outside Diameter 6 x 11.9 mm
Standards RoHS Compliant, cCSAus Certified

Packages

100 - UNIT - (100)