idi301042

IDEAL INDUSTRIES 30-1042 2-Port Connector In-Line (100/Box), Orange

Availablefor Backorder
Price $0.3901 / EA
Qty EA sold in multiples of 100
Manufacturer:IDEAL
Manufacturer #:30-1042

Description

Utilizing patented push-in technology, the unique design provides a crimp-free, solderless butt splice making applications easier and faster. The 2-port model supports a wide range of either stranded or solid wires, allowing one connector to cover the same wire range as three traditional butt splices. The end-to-end connection of SpliceLine™ is a great solution for today’s pre-fab operations and also makes it perfect for lengthening short wires in tight spaces. It easily passes through 1/2 inch knockouts and the transparent polycarbonate allows for visual inspection, assuring a secure connection every time.

Specifications

Brand Name Ideal Sub Brand SpliceLine
Type In-Line Voltage Rating 600 V
Amperage Rating 20 A Color Orange
Temperature Rating 105 C Standards CSA C22.2 #188, 486C/467 UL Listed, RoHS
Application For Fast Connections And Pre-Fab Operations And Visual Inspection Of Connection UPC 783250709090

Packages

1 - UNIT - 1 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok