
WAGO 221-2401 CONN SPLICING INLINEOPER LEVERS 60/PKG
Specifications
Conductor Size | 12 AWG | Color | Transparent |
Insulation Material | Polycarbonate | UPC | 055144067617 |
Packages
60 - UNIT - (60) |
Conductor Size | 12 AWG | Color | Transparent |
Insulation Material | Polycarbonate | UPC | 055144067617 |
60 - UNIT - (60) |