PUSHWIRE® Connector. 4-conductor, transparent housing. For use with junction boxes (solid and stranded wire).

WAGO 773-104/VE00-2500 4 Position Wallnut Pushwire Terminal Block - Orange for Lighting Fixtures
Description
Specifications
Brand Name | Wago Corp | Sub Brand | Wall-Nuts™ |
Item Name | Push-In Wire Connector | Voltage Rating | 600 V |
Amperage Rating | 20 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
Series/Model | 773 | Number of Conductors | 4 |
Connection Type | Push-In | Material | Nylon |
Color | Orange | Number of Ports | 4 |
Diameter | 12 mm | Temperature Rating | 105 °C |
Standards | UL Listed, CSA Certified | Application | For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones |
UPC | 454546276694 |
Packages
2500 - UNIT - (2500) |