PUSH WIRE® Connector. 8-conductor terminal block. Dark grey cover. For junction boxes.

WAGO 773-168/K194-4045 WAGO 8 Positions 18-12 AWG Dark Grey Cover Terminal Block
Description
Specifications
Brand Name | Wago Corp | Sub Brand | Wall-Nuts™ |
Item Name | Push-In Wire Connector | Voltage Rating | 600 V |
Amperage Rating | 20 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
Series/Model | 773 | Number of Conductors | 8 |
Connection Type | Push-In | Material | Nylon |
Color | Dark Gray | Number of Ports | 8 |
Temperature Rating | 105 °C | Standards | UL Listed, CSA Certified |
Application | For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones | UPC | 045454666341 |
Packages
50 - UNIT - (50) |