Abbotsford
MMMRYJUG

3M Performance Plus Wire Connectors, Red/Yellow

Price $0.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:R/Y JUG

Description

The 3M™ Performance Plus Wire Connector electrically connects two or more conductor ends in a pigtail application and insulates the connection. It combines a very small shell with an increased wire range. The spring bites wire quickly with less effort, and the small shell fits easily into tight spaces, while its flexible skirt helps protect workers from contact with over-stripped wires. This 3M™ Performance Plus connector is great for various conductor sizes; four #14, two #2 and three #8 AWG.

Specifications

Brand Name 3M Conductor Size 22 To 8 AWG
Connection Type Wire Material Plastic
Color Red/Yellow UPC 054007431558

Packages

2000 - UNIT - (2000)