Abbotsford
GEN6347

GENERAC POWER SYSTEMS 6347 50Amp 125/250 VAC Power Inlet Box

Price $150.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:6347

Description

50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front

Specifications

Brand Name Generac Power Systems Item Name Power Inlet Box
Voltage Rating 125/250 VAC Amperage Rating 50 A
Dimensions 5 in L x 5 in W x 7 in H Series/Model GenTran
Phase 1 Terminal Connection L14-50 Male and CS6364 Female End
Material Corrosion-Resistant Aluminum For Use With Generac GP15000E, GP17500E, XG10000E, XP10000E Portable Generators
Standards UL Listed Application For Commercial, Residential
UPC 696471063479

Packages

3 - UNIT - (3)