
GENERAC 7102 Oil Heater Kit Cold Weather 50 W, 240 V
Description
Oil heater kit for air cooled 8-22 kW. The oil warmer slips directly over the oil filter.
Specifications
Brand Name | Generac Power Systems | Item Name | Oil Heater Kit |
Type | Cold Weather | Voltage Rating | 240 V |
Amperage Rating | 0.21 A | Frequency Rating | 50/60 Hz |
Wattage | 50 W | Temperature Range | 40 °F On and 55 °F Off |
Dimensions | 6 in W x 10 in D x 3 in H | Weight | 2.0 lb |
For Use With | 9 - 22 kW Air Cooled Generators | UPC | 696471001112 |
Packages
1 - UNIT - 1 |