
GENERAC 6998 Automatic, Residential Standby Generator 6 kW Natural Gas, 7.5 kW LPG
Description
Generac’s 7.5 kW PowerPact™ home standby generator is the affordable, automatic alternative to portable backup power. Features incorporate many of the qualities and reliability of the best selling Guardian Series, while remaining the most affordable home standby generator available. Significantly quieter than a portable generator, it protects the home’s most essential circuits, like refrigerators, well pumps and select appliances, without having to manually set up during inclement weather, refuel, or run electrical cords.
Specifications
Brand Name | Generac Power Systems | Item Name | Standby Generator |
Type | Automatic, Residential | Voltage Rating | 240 V |
Amperage Rating | 25 A Natural Gas, 31.25 A LPG | Wattage | 6 kW Natural Gas, 7.5 kW LPG |
Phase | 1 | Power Factor | 1 |
Fuel Type | LPG/Natural Gas | Engine Type | Generac OHV |
Cooling Type | Air | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 117 ft³/h at 100% Load, 73 ft³/h at 50% Load, LPG: 51.6 ft³/h at 100% Load, 31.1 ft³/h at 50% Load | Noise Level | 69 dB |
Total Harmonic Distortion | <5% | Engine Displacement | 420 cm³ |
Number of Cylinders | 1 | Speed Rating | 3600 r/min |
Material | Aluminum with Cast Iron Sleeve Cylinder Block | Finish | RhinoCoat™ Powder-Coated |
Dimensions | 36 in L x 27 in W x 25 in H | Weight | 280 lb |
Standards | cULus Listed | Application | For Residential Applications |
UPC | 696471069983 |
Packages
1 - UNIT - 1 |