Abbotsford
gen7290

GENERAC 7290 AIR COOLED STDBY 26 KWALUM WIFI

Price $11,158.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:7290

Description

Generac’s 26kW home standby generator can start all of your home’s large appliances, ensuring your home remains a sanctuary for you and your family. At least 28% more motor starting power delivers power to meet todays and tomorrows electrical needs. (compared to competitive output air-cooled products) Compact with a powerful punch. Takes up to 68% less space, all while offering 2.6X more power in the same size enclosure as our baseline air-cooled unit. (compared to competitive output liquid-cooled products) Save up to $8,000 in product & installation costs (Average savings compared to competitive output liquid-cooled products) #1 Trusted Brand in Backup Power With more than 60 years of experience in the backup power industry, it’s no wonder why 8 out of 10 home standby generators installed are Generac.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator with Mobile Link WiFi Monitoring
Type Home Backup Voltage Rating 120/240 VAC
Amperage Rating 108 A Wattage 22.5 kW Natural Gas, 26 kW LPG
Phase 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force Cooling Type Air Cooled
Series/Model Guardian Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 314 ft³/h at 100% Load, LPG: 4 gal/h at 100% Load Noise Level 58 dBA Quiet Test Mode, 68 dBA Full Load
Engine Displacement 999 cm³ Speed Rating 3600 r/min
Material Aluminum Dimensions 48 in L x 25 in W x 29 in H
Weight 518 lb Warranty 5 yr
UPC 696471087307

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok