T&B LMI-1440-1-TL MINI INVERTER 1440W120/120 VAC SP
Description
Mini-inverter, Battery Type: lead-calcium, Battery Wattage: 1440W, 120/120VAC, self-powered, diagnostics, non-audible, cord and twist-lock plug
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Lumacell® |
| Item Name | Mini-Inverter | Type | Self-Powered |
| Input Voltage | 120 VAC | Output Voltage | 120 VAC |
| Frequency Rating | 60 Hz | Power Rating | 1440 W |
| made_in_canada_B2B | Y | Material | Steel |
| Dimensions | 24 in W x 14-1/2 in D x 20-1/4 in H | Includes | Non-Audible Diagnostics, Cord and Twist-Lock Plug |
| Standards | cUL Certified | UPC | 624616352676 |
Packages
| 1 - UNIT - 1 |