Abbotsford
sie8em13104cf141ga2

SIEMENS 8EM13104CF141GA2 VERSICHARGE UL COMM PARE40A 9.6KW w/WIFI RFID

Price $3,225.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8EM13104CF141GA2
Documents Documents

Description

L2 AC VC G3 V1.0 Commercial 40A SP metering J1772 (20ft) UL RTU/TCP-Modbus Ethernet Wi-Fi with SimCard RFID Parent

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Electric Vehicle Charger with SIM Card Type Commercial, Level 2, Parent
Voltage Rating 208 - 240 V Amperage Rating 40 A
Phase 1 Frequency Rating 60 Hz
Output Power 9.6 kW Enclosure Type NEMA 4
Cord Type 20 ft Width 7.09 in
Connection Type J1772 Plug Depth 3.78 in
Height 16.1 in Temperature Range -31 to 122 °F
Mounting Type Post/Wall Operating Temperature -31 to 122 °F
Standards UL 1998, UL 991, UL2594/CSA C22.2 No. 280/NMX-J-677-ANCE, UL 2231-1/CSA C22.2 No.281.1/ NMX-J-668-1, UL 2231-2/CSA C22.2 No.281.2/NMX-J-668/2-ANCE, UL 2251/CSA C22.2 No.282/NMX-J-678-ANCE, FCC Part 15.247, FCC Part 15B, FCC Part 15C UPC 195125258280

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok