Description
Power Meter unlocks a full suite of energy management solutions. Used to enable solar EV charging and dynamic load balancing features. Bidirectional measurement. Included 2 CT clamps for electrical panels up to 250 A.
Specifications
| Brand Name | Wallbox | Item Name | Power Meter |
| Voltage Rating | Rated voltage L-N: 120V to 240V, Rated voltage L-L: 208 to 415V | Amperage Rating | 250 A |
| Material | PBT | Dimensions | 1.81"x2.61"x1.38" (53.4 x 90 x 62.4 mm) |
| Mounting | DIN Rail | Includes | (2) CT Clamps |
| Standards | CE Certified | UPC | 436575277965 |
Packages
| 1 - UNIT - 1 |