RVE DCC-9-BOX-3R EV Energy Management System Splitter Box 120/240-208V, Max 125A, compatible with all DCC-9-PCB, NEMA 3R Enclosure
Description
DCC-9-BOX-3R is a splitter box specifically designed to make a building’s electrical infrastructures fully ready for electric vehicles at the lowest possible price.It allows the connection of the main power supply and the power supply of the EV charger while reducing the initial cost of installation.Each DCC-BOX model can be supplemented to allow connection of an EV charger by adding the DCC-9-PCB-XXA electronic infrastructure.Designed for an outdoor installation.
Specifications
| Brand Name | RVE | Sub Brand | DCC |
| Item Name | Splitter Box | made_in_canada_B2B | true |
| Voltage Rating | 240/208 VAC | Amperage Rating | 125 A |
| For Use With | DCC-9-PCB-30A, DCC-9-PCB-40A, DCC-9-PCB-50A, DCC-9-PCB-60A Electric Vehicles | Standards | NEMA 3R |
| UPC | 628451514091 |
Packages
| 1 - UNIT - 1 |