Abbotsford
edwfsrrm24

CHUBB EDWARDS FSRRM24 Chubb Edwards Fire Alarm Panel Remote Relay Zone Module

Price $486.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:FSRRM24

Description

The Remote Relay Module (FSRRM24) is one component of the system that sets FireShield Plus apart from other panels in its class. This module has five Form C relays rated at 1 amp each. It can be configured to function in either a zone relay mode or a common system mode.

Specifications

Brand Name Edwards-Signals Item Name Remote Relay Module
Voltage Rating 18 - 27 VDC Mounting Plastic Snap Track
Amperage Rating 1 A at 30 VDC Dimensions 2-3/4 in W x 1-1/2 in D x 3-3/8 in H
Operating Temperature -32 to 120 °F For Use With F-Series Fire Alarm Control Panels
UPC 793017005150

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok