Abbotsford
PYRP4010ACLEDSCA

KIDDE CANADA P4010ACLEDSCA 120V AC 2-in-1 LED Strobe and 10-Year Talking Smoke Alarm

Price $145.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACLEDSCA

Description

The Kidde P4010ACLEDSCA is an integrated 120V AC wire-in smoke alarm with 10-year sealed battery backup and LED strobe light that provides temporal patterns, visual and voice warnings. The model P4010ACLEDSCA is equipped with a 177 candela LED strobe light designed to notify individuals that suffer from hearing loss of impending danger. The unique design measures only 5.8cm (2.3”) in height, when mounted. The P4010ACLEDSCA will produce a steady flash warning (once per second) if smoke is detected, and sound 3 long beeps, followed by “Fire! Feu!,” repeating. When triggered by an interconnected carbon monoxide alarm (this unit does NOT detect CO) it will produce an intermittent flash warning (4 times every 5 seconds) and sound 4 quick beeps in time with red LED flashes, followed by “Warning! Carbon Monoxide! Monoxyde de carbone!,” repeating every 5 seconds. In an alarm condition, strobe flashes will synchronize with other interconnected P4010ACLEDSCA alarms. The P4010ACLEDSCA is cUL Listed and has a 10-year limited warranty.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Voltage Rating 120 V Sensor Type Photoelectric Smoke Sensor
Number of Sensors 1 Detection Method Photoelectric
Humidity Up to 95% relative humidity, non-condensing Series/Model P4010ACLEDSCA
Amperage Rating 863 mA Frequency Rating 60 Hz
Sensitivity Level 2.32 ± 1.35 %/ft OBS Interconnection Capability Up to 24 Kidde devices (of which 18 can be initiating)
Wiring Type Quick connect plug with 6” pigtail Display LED
Battery Type Sealed 3V Lithium Ion Battery Color White
Dimensions 13cm in diameter x 7.1cm height Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-year limited Includes Backup Battery
UPC 047871268221

Packages

3 - UNIT - (3)