MILWAUKEE 48-22-8882 5 pc. 2 lb 1-1/2 in. Split Ring
Description
Milwaukee® 2 lb 1-1/2 in. split ring is designed to create a secure attachment point for tethering. Easily connect to tools with small tethering holes. Ideal for use with Milwaukee® quick-connect system. Available in four sizes. For use with tools up to two pounds.
Specifications
| Brand Name | Milwaukee | Sub Brand | Milwaukee?® |
| Item Name | Split Ring | Inside Diameter | 1-1/2 in |
| Material | Metal | Finish | Silver |
| Application | Split Ring for Tools | UPC | 045242526321 |
Packages
| 1 - UNIT - 1 |