Abbotsford
mil48737920b

MILWAUKEE 48-73-7920B Cut Level 2 Winter Dipped Gloves - S

Price $135.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-7920B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 2 Winter Dipped Gloves are designed to provide ultimate warmth, all–day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. The gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. These insulated cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. These warm winter work gloves are constructed of ½ double-dipped latex palm microfinish for water resistance to provide best-in-class grip performance in the coldest temperatures.


Warm Acrylic Terry Liner

Secure Dual Liner

15 Gauge Better Dexterity

ANSI/ISEA 105-2016 Cut Level 2

EN511: X1X

EN388: 2242B

Sandy latex finish for grip performance

10 gauge inner liner for warmth

Breathable and comfortable glove design

15 gauge outer liner for dexterity

Specifications

Brand Name Milwaukee® Gender Unisex
Color Black,Red UPC 045242644889

Packages

6 - UNIT - (6)