Abbotsford
mil48738650e

MILWAUKEE 48-73-8650E Cut Level 5 Nitrile Dipped Gloves - S

Price $15.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8650E

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas. Additionally, these cut-resistant gloves utilize a double-dipped nitrile grip to provide best-in-class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.


Reinforced nitrile coating between thumb and index finger

Durable double-dipped nitrile coating for best in class puncture resistance and added durability

Nitrile coated for better grip

ANSI/ISEA 105-2016 Cut Level 5

EN388 - 4X43E

Nylon/HPPE blend liner

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Specifications

Brand Name Milwaukee® Gender Unisex
Color Black,Gray UPC 045242065189

Packages

144 - UNIT - (144)