Abbotsford
mil48228902

MILWAUKEE TOOL 48-22-8902 Cut-Resistant Gloves Non-Slip Large Cut Rating 1, Red

Price $5.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8902
Documents Documents

Description

The textured nitrile palm of the Cut Level 1 Dipped Gloves offer a better grip on materials, as well as increased dexterity, and their nylon/lycra blend construction provides increased comfort and wicks away moisture to keep hands dry. SMARTSWIPE™ touch screen functionality has been incorporated into the index finger tip to permit the use of touchscreen devices without removing the gloves.

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Cut-Resistant Gloves Type Non-Slip
Gender Unisex Size Large
Material Nylon/Lycra Blend Color Red
Length 8.5 in Cuff/Wrist Style Knit Cuff
Cut Level 1 Palm Construction Nitrile
Resists Cut, Puncture Coating Dipped Nitrile
Thickness Cut Rating 1 UPC 045242509188

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok