Abbotsford
mil48731090

MILWAUKEE 48-73-1090 BOLT™ Hard Hat Headlamp Mount

Price $8.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1090

Description

The Milwaukee® BOLT™ reversible hard hat headlamp mount is compatible with Milwaukee hard hats. The hard hat headlamp mount provides a secure, easy attachment for headlamps. The hard hat headlamp mount clips onto the front or back of Milwaukee hard hats. The detent ensures that the light will remain securely attached. This headlamp mount is compatible with most headlamps and both the BOLT™ headlamp mount and webbing are included.


BOLT™ Reversible headlamp mount

Compatible with Milwaukee® hard hats

Secure, easy attachment

Works with most headlamps

Includes webbing with mount

Specifications

Brand Name Milwaukee Sub Brand Bolt™
Item Name Headlamp Mount Type Hard Hat Headlamp Mount
Material Plastic Color Black
For Use With Milwaukee® Hard Hats UPC 045242558865

Packages

12 - UNIT - (12)